Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
13.487
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.313
Outside Diameter - Millimeter:
33.35
Bore - Millimeter:
19.05
Width - Inch:
0.531
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
13.487
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.5
Outside Diameter - Millimeter:
38.1
Bore - Millimeter:
22.225
Width - Inch:
0.531
612-655102
Description
612 D3/4IN PA 612-655102 SPLIT COLLAR ; POR 3/4IN BORE X 1.57IN OD SS
Part # 8500201
BDI # 22464164
Features
Split or Solid Description:
Two Piece Split Recessed Screw
Bore Threaded:
No
Component:
Shaft Collars
Width - Millimeter:
13.97
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
1.57
Outside Diameter - Millimeter:
39.878
Bore - Millimeter:
19.05
Other Features:
Stainless Steel Hardware
612 D1IN 1KW PA 612-655112
Description
612 D1IN 1KW PA 612-655112 SPLIT COLLAR ; POR
Part # 10129498
BDI # 24109199
Features
Split or Solid Description:
Two Piece Split Recessed Screw
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
13.97
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
1.77
Outside Diameter - Millimeter:
44.958
Bore - Millimeter:
25.4
Other Features:
Stainless Steel Hardware
VG-SCK-100
Description
VG-SCK-100 LOCKING SHAFT COLLAR ; NON-RETURNABLE KEY 1" 6EA/PAK
Part # VG-SCK-100
BDI # 341862
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
13.97
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
1.75
Outside Diameter - Millimeter:
44.45
Bore - Millimeter:
25.4
Width - Inch:
0.55