Features
Component:
Element
Width - Millimeter:
139.7
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
11
Outside Diameter - Millimeter:
279.4
Other Features:
Components May or May Not Intermix Among Brands | Split | Close Coupled | 0.63 Inch Distance Between Inboard Shaft Ends | 2.01 Inch Distance Between Hybris Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
7656In-Lbs
Width - Inch:
5.5
Features
Component:
Sleeve Assembly
Width - Millimeter:
138.913
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.625
Outside Diameter - Millimeter:
346.075
Other Features:
Components should not be inter-mixed among brands - Flanged | Fasts | Full Flex Coupling | Exposed Bolt
Coupling Type:
Gear Coupling
Torque:
318000In-Lbs
Width - Inch:
5.469
PHE 1070TGVCOVER
Description
PHE 1070TGVCOVER GRID COUPLING COVER ; NON-RETURNABLE
Part # PHE 1070TGVCOVER
BDI # 1281904
Features
Component:
Vertical Split Cover
Width - Millimeter:
134
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
6.811
Outside Diameter - Millimeter:
173
Other Features:
Components May or May Not Intermix Among Brands | 19MM To 65MM Bore Range | 5500 RPM Speed
Coupling Type:
Grid Coupling
Width - Inch:
5.276
PHE L110X140SPACER
Description
PHE L110X140SPACER SAPCER ; NON-RETURNABLE
Part # PHE L110X140SPACER
BDI # 1281540
Features
Component:
Spacer Assembly
Width - Millimeter:
140
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
3.307
Outside Diameter - Millimeter:
84
Other Features:
Components May or May Not Inter-Mix Among Brands
Coupling Type:
Jaw Coupling
Torque:
105Nm
Width - Inch:
5.512
PHE L190X140SPACER
Description
PHE L190X140SPACER SAPCER ; NON-RETURNABLE
Part # PHE L190X140SPACER
BDI # 1281544
Features
Component:
Spacer Assembly
Width - Millimeter:
140
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
4.528
Outside Diameter - Millimeter:
115
Other Features:
Components May or May Not Inter-Mix Among Brands
Coupling Type:
Jaw Coupling
Torque:
200Nm
Width - Inch:
5.512