Features
Component:
Sleeve Assembly
Width - Millimeter:
158.75
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.38
Outside Diameter - Millimeter:
212.852
Other Features:
HercuFlex | Flanged | 4400RPM Unbalance Speed | Exposed Bolt | With Seal
Coupling Type:
Gear Coupling
Torque:
79700In-Lbs
Width - Inch:
6.25
Features
Component:
Sleeve Assembly
Width - Millimeter:
158.75
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.38
Outside Diameter - Millimeter:
212.852
Other Features:
HercuFlex | Flanged | With Labyrinth Seal | 4400RPM Unbalanced Speed | Exposed Bolt
Coupling Type:
Gear Coupling
Torque:
69300In-Lbs
Width - Inch:
6.25
1140 COVER/GRID ASSY VERTICAL IMPERIAL
Description
1140 COVER/GRID ASSY VERTICAL IMPERIAL
Part # 1140-CVR/GRID ASSY-VERT IN
BDI # 597873
Features
Component:
Vertical Split Cover and Grid Assembly
Width - Millimeter:
159.004
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.38
Outside Diameter - Millimeter:
416.052
Other Features:
Components May or May Not Intermix Among Brands | Alloy Steel Grid
Coupling Type:
Grid Coupling
Width - Inch:
6.26
1140 COVER/GRID ASSY VERTICAL METRIC
Description
1140 COVER/GRID ASSY VERTICAL METRIC
Part # 1140-CVR/GRID ASSY-VERT MM
BDI # 597886
Features
Component:
Vertical Split Cover and Grid Assembly
Width - Millimeter:
159.004
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
16.378
Outside Diameter - Millimeter:
416
Other Features:
Components May or May Not Intermix Among Brands | Alloy Steel Grid
Coupling Type:
Grid Coupling
Width - Inch:
6.26
1140 COVER SET VERTICAL IMPERIAL
Description
1140 COVER SET VERTICAL IMPERIAL
Part # 1140-CVR SET 2PC-VERT IN
BDI # 597813
Features
Component:
Vertical Split Cover
Width - Millimeter:
159.004
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.38
Outside Diameter - Millimeter:
416.052
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Grid Coupling
Width - Inch:
6.26