FX-2.5E-SLEEVE-W/SEAL
Description
FX-2.5E-COUPLING SLEEVE W/SEAL
Part # FX-2.5E-SLEEVE-W/SEAL
BDI # 22800005
Features
Component:
Sleeve Assembly
Width - Millimeter:
158.75
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.38
Outside Diameter - Millimeter:
212.852
Other Features:
HercuFlex | Flanged | 4400RPM Unbalance Speed | Exposed Bolt | With Seal
Coupling Type:
Gear Coupling
Torque:
79700In-Lbs
Width - Inch:
6.25
FA 2.5E SLEEVE WITH SEAL
Description
FA 2.5E COUPLING SLEEVE WITH SEAL ; SIER BATH FA SERIES
Part # FA-2.5E-SLEEVE-W/SEAL
BDI # 597665
Features
Component:
Sleeve Assembly
Width - Millimeter:
158.75
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.38
Outside Diameter - Millimeter:
212.852
Other Features:
Double Engagement | Flanged | 4400RPM Unbalanced Speed | Exposed Bolt | With Molded Seal
Coupling Type:
Gear Coupling
Torque:
69300In-Lbs
Width - Inch:
6.25
FX 2.5S SLEEVE W/SEAL
Description
FX 2.5S COUPLING SLEEVE W/SEAL
Part # FX-2.5S-SLEEVE-W/SEAL
BDI # 23187260
Features
Component:
Sleeve Assembly
Width - Millimeter:
158.75
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.38
Outside Diameter - Millimeter:
212.852
Other Features:
HercuFlex | Flanged | 4400RPM Unbalance Speed | Shrouded Bolt | With Seal
Coupling Type:
Gear Coupling
Torque:
79700In-Lbs
Width - Inch:
6.25
Features
Component:
Sleeve Assembly
Width - Millimeter:
158.75
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.17
Outside Diameter - Millimeter:
156.718
Other Features:
HercuFlex | Continuous Style | 4400RPM Unbalanced Speed
Coupling Type:
Gear Coupling
Torque:
79700In-Lbs
Width - Inch:
6.25
1140 COVER/GRID ASSY VERTICAL METRIC
Description
1140 METRIC VERTICAL COVER/GRID ASSY
Part # 1140-CVR/GRID ASSY-VERT MM
BDI # 597886
Features
Component:
Vertical Split Cover and Grid Assembly
Width - Millimeter:
159.004
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
16.378
Outside Diameter - Millimeter:
416
Other Features:
Components May or May Not Intermix Among Brands | Alloy Steel Grid
Coupling Type:
Grid Coupling
Width - Inch:
6.26