FLA 2.5E SLEEVE

COMPARE

FLA 2.5E SLEEVE

Description
FLA 2.5E SLEEVE ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # FLA-2.5E-SLEEVE

BDI # 598493

Features

Component: Sleeve Assembly
Width - Millimeter: 163.576
Inch - Metric: Inch
Material: AISI 4140 Steel
Outside Diameter - Inch: 8.38

Outside Diameter - Millimeter: 212.852
Other Features: Double Engagement | Flanged | 7900RPM Unbalanced Speed | Exposed Bolt
Coupling Type: Gear Coupling
Torque: 69300In-Lbs
Width - Inch: 6.44

Price Inventory : Available to order
Loading Price
QTY
PS140 X 6 7/16

COMPARE

PS140 X 6 7/16

Description
PS140 X 6 7/16 CTR ASSY ; POR SPACER CENTER ASSY

DODGE

Part # 010539

BDI # 239667

Features

Component: Spacer Assembly
Width - Millimeter: 163.525
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 14.13

Outside Diameter - Millimeter: 358.902
Other Features: Components May or May Not Intermix Among Brands | Split Element
Coupling Type: Elastomeric Coupling
Torque: 27590In-Lbs
Width - Inch: 6.438

Price Inventory : Available to order
Loading Price
QTY