Features
Component:
Sleeve
Width - Millimeter:
31.75
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
2.313
Outside Diameter - Millimeter:
58.75
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type:
Elastomeric Coupling
Torque:
120In-Lbs
Width - Inch:
1.25
Features
Inch - Metric:
Inch
Length - Millimeter:
110.338
Other Features:
Deep Drawn Steel Strip | With Steel Wire
Length - Inch:
4.344
Width - Millimeter:
34.925
Width - Inch:
1.375
PL 64
Description
PL 64 BRG LOCKING PLATE ; 4-29/64" LEN 1-5/16" WID 1/8" THK
Part # PL 64
BDI # 1260789
Features
Inch - Metric:
Inch
Length - Millimeter:
115.087
Other Features:
Deep Drawn Steel Strip | With Steel Wire
Length - Inch:
4.531
Width - Millimeter:
33.325
Width - Inch:
1.312
Features
Inch - Metric:
Inch
Length - Millimeter:
120.65
Other Features:
Deep Drawn Steel Strip | With Steel Wire
Length - Inch:
4.75
Width - Millimeter:
31.75
Width - Inch:
1.25
20R31/35 HUB C=0.860 WRAPFLEX 3700063
Description
20R31/35 HUB C=0.860 WRAPFLEX 3700063 ; POR MTO W/FASTENER
Part # 20R31/35 HUB C=0.860 WRAPFLEX 3700063
BDI # 18483414
Features
Component:
Spacer Hub
Width - Millimeter:
21.844
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.45
Outside Diameter - Millimeter:
113.03
Coupling Type:
Elastomeric Coupling
Torque:
2800In-Lbs
Width - Inch:
0.86