1130 COVER SET HORIZONTAL IMPERIAL
Description
1130 COVER SET HORIZONTAL IMPERIAL
Part # 1130-CVR SET 2PC-HZ IN
BDI # 597778
Features
Component:
Horizontal Split Cover
Width - Millimeter:
195.072
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
13.62
Outside Diameter - Millimeter:
345.948
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Grid Coupling
Width - Inch:
7.68
1130 COVER/GRID ASSY HORIZONTAL METRIC
Description
1130 COVER/GRID ASSY HORIZONTAL METRIC
Part # 1130-CVR/GRID ASSY-HZ MM
BDI # 597855
Features
Component:
Horizontal Split Cover and Grid Assembly
Width - Millimeter:
195.072
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
13.622
Outside Diameter - Millimeter:
346
Other Features:
Components May or May Not Intermix Among Brands | Alloy Steel Grid
Coupling Type:
Grid Coupling
Width - Inch:
7.68
1130 COVER/GRID ASSY HORIZONTAL IMPERIAL
Description
1130 COVER/GRID ASSY HORIZONTAL IMPERIAL
Part # 1130-CVR/GRID ASSY-HZ IN
BDI # 597838
Features
Component:
Horizontal Split Cover and Grid Assembly
Width - Millimeter:
195.072
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
13.62
Outside Diameter - Millimeter:
345.948
Other Features:
Components May or May Not Intermix Among Brands | Alloy Steel Grid
Coupling Type:
Grid Coupling
Width - Inch:
7.68
Features
Component:
Sleeve Assembly
Width - Millimeter:
195.326
Inch - Metric:
Inch
Material:
AISI 4140 Steel
Outside Diameter - Inch:
9.44
Outside Diameter - Millimeter:
239.776
Other Features:
Double Engagement | Flanged | 6800RPM Unbalanced Speed | Exposed Bolt
Coupling Type:
Gear Coupling
Torque:
118900In-Lbs
Width - Inch:
7.69
QF25DESPBODYX200MM
Description
QF25DESPBODYX200MM COUPLING BODY ; NON-RETURNABLE
Part # QF25DESPBODYX200MM
BDI # 21961643
Features
Component:
Spacer Assembly
Width - Millimeter:
200
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.189
Outside Diameter - Millimeter:
81
Other Features:
Components May or May Not Inter-Mix Among Brands | Double Ended Body
Coupling Type:
Jaw Coupling
Torque:
Red 3426 | White 6461 | Blue 6461In-Lbs
Width - Inch:
7.874