Features
Component:
Sleeve Assembly
Width - Millimeter:
219.2
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11
Outside Diameter - Millimeter:
279.4
Other Features:
HercuFlex | Flanged | 3500RPM Unbalance Speed | Exposed Bolt | With Seal
Coupling Type:
Gear Coupling
Torque:
203550In-Lbs
Width - Inch:
8.63
Features
Component:
Sleeve Assembly
Width - Millimeter:
247.65
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Other Features:
HercuFlex | Flanged | 3000RPM Unbalance Speed | Exposed Bolt | With Seal
Coupling Type:
Gear Coupling
Torque:
311540In-Lbs
Width - Inch:
9.75
QF1890SPBODYX8.461
Description
QF1890SPBODYX8.461 ; COUPLING BODY
Part # QF1890SPBODYX8.461
BDI # 21966966
Features
Component:
Spacer Assembly
Width - Millimeter:
214.909
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.5
Outside Diameter - Millimeter:
241.3
Other Features:
Components May or May Not Inter-Mix Among Brands | Single Ended Body
Coupling Type:
Jaw Coupling
Torque:
Red 95061 | White 180639 | Blue 180639In-Lbs
Width - Inch:
8.461
1140 COVER/GRID ASSY HORIZONTAL METRIC
Description
1140 COVER/GRID ASSY HORIZONTAL METRIC
Part # 1140-CVR/GRID ASSY-HZ MM
BDI # 597856
Features
Component:
Horizontal Split Cover and Grid Assembly
Width - Millimeter:
200.914
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
15.118
Outside Diameter - Millimeter:
384
Other Features:
Components May or May Not Intermix Among Brands | Alloy Steel Grid
Coupling Type:
Grid Coupling
Width - Inch:
7.91
FA 4E SLEEVE WITH SEAL
Description
FA 4E SLEEVE WITH SEAL ; SIER BATH FA SERIES
Part # FA-4E-SLEEVE-W/SEAL
BDI # 597671
Features
Component:
Sleeve Assembly
Width - Millimeter:
247.65
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Other Features:
Double Engagement | Flanged | 3000RPM Unbalanced Speed | Exposed Bolt | With Molded Seal
Coupling Type:
Gear Coupling
Torque:
263400In-Lbs
Width - Inch:
9.75