Page 1 of 7

Next

Compare
2 SOLID STEEL COLLAR

COMPARE

2 SOLID STEEL COLLAR

Description
2 SOLID STEEL COLLAR

DODGE

Part # 040029

BDI # 243560

Features

Split or Solid Description: One Piece Solid
Bore Threaded: No
Component: Shaft Collar
Width - Millimeter: 22.225
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 3
Outside Diameter - Millimeter: 76.2
Bore - Millimeter: 50.8
Width - Inch: 0.875

Price Inventory : In stock
Loading Price
QTY
4016JA

COMPARE

4016JA

Description
4016JA COUPLING HUB ; 2" HUB DIA HUB SHAFT

MARTIN SPROCKET & GR

Part # 4016JA

BDI # 620392

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.81

Length Thru Bore - Millimeter: 33.35
Other Features: Components May or May Not Intermix Among Brands | QD Bushing | Hardened Teeth | Bushing Bore 3/8 to 7/16 and 1-1/4 has No Keyway
Hub Diameter - Millimeter: 50.8
Hub Diameter - Inch: 2
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
4016TBF

COMPARE

4016TBF

Description
4016TBF COUPLING HUB ; 1-31/32" HUB DIA

MARTIN SPROCKET & GR

Part # 4016TBF

BDI # 620393

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.81

Length Thru Bore - Millimeter: 22.225
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing | Hardened Teeth
Hub Diameter - Millimeter: 50
Hub Diameter - Inch: 1.969
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
5R 70D BLK FLEX ELEMENT WRAPFLEX 3100544

COMPARE

5R 70D BLK FLEX ELEMENT WRAPFLEX 3100544

Description
5R 70D BLK FLEX ELEMENT WRAPFLEX ; 3100544

REXNORD

Part # 10288045

BDI # 21575218

Features

Component: Element Assembly
Width - Millimeter: 23.114
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 3.17

Outside Diameter - Millimeter: 80.518
Other Features: Components May or May Not Intermix Among Brands | Includes Nylon Cover and Fasteners
Coupling Type: Elastomeric Coupling
Torque: 550In-Lbs
Width - Inch: 0.91

Price Inventory : Available to order
Loading Price
QTY
1 7/8 SOLID STEEL COLLAR

COMPARE

1 7/8 SOLID STEEL COLLAR

Description
1 7/8 SOLID STEEL COLLAR

DODGE

Part # 040027

BDI # 243558

Features

Split or Solid Description: One Piece Solid
Bore Threaded: No
Component: Shaft Collar
Width - Millimeter: 22.225
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 2.75
Outside Diameter - Millimeter: 69.85
Bore - Millimeter: 47.625
Width - Inch: 0.875

Price Inventory : Available to order
Loading Price
QTY