Page 1 of 7

Next

Compare
3JEM

COMPARE

3JEM

Description
3JEM QUADRA-FLEX SLEEVE ; 1-7/8" OD THERMOPLASTIC RUBBER

MARTIN SPROCKET & GR

Part # 3JEM

BDI # 618368

Features

Component: Sleeve
Width - Millimeter: 25.4
Inch - Metric: Inch
Material: Thermoplastic Rubber
Outside Diameter - Inch: 1.875

Outside Diameter - Millimeter: 47.625
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 60In-Lbs
Width - Inch: 1

Price Inventory : In stock
Loading Price
QTY
5018TBF

COMPARE

5018TBF

Description
5018TBF COUPLING HUB ; 2-31/32" HUB DIA

MARTIN SPROCKET & GR

Part # 5018TBF

BDI # 622202

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.92

Length Thru Bore - Millimeter: 25.4
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing | Hardened Teeth
Hub Diameter - Millimeter: 75.4
Hub Diameter - Inch: 2.969
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
1020WA FLEX ELEMENT ONLY

COMPARE

1020WA FLEX ELEMENT ONLY

Description
1020WA FLEX ELEMENT ONLY ; 328951

FALK

Part # 4700003

BDI # 18104618

Features

Component: Element
Width - Millimeter: 26.162
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 0
Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Elastomeric Coupling
Torque: 540In-Lbs
Width - Inch: 1.03

Price Inventory : Available to order
Loading Price
QTY
1030WA FLEX ELEMENT ONLY

COMPARE

1030WA FLEX ELEMENT ONLY

Description
1030WA FLEX ELEMENT ONLY ; 328957

FALK

Part # 4700005

BDI # 18104871

Features

Component: Element
Width - Millimeter: 26.924
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 0
Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Elastomeric Coupling
Torque: 750In-Lbs
Width - Inch: 1.06

Price Inventory : Available to order
Loading Price
QTY
30RN31/35 SPACR HUB C-0.965 WRAPFLEX

COMPARE

30RN31/35 SPACR HUB C-0.965 WRAPFLEX

Description
30RN31/35 SPACR HUB C-0.965 WRAPFLEX ; 3700069 W/FASTENER

REXNORD

Part # 4500106

BDI # 24118538

Features

Component: Spacer Hub
Width - Millimeter: 24.511
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.96

Outside Diameter - Millimeter: 125.984
Coupling Type: Elastomeric Coupling
Torque: 4600In-Lbs
Width - Inch: 0.965

Price Inventory : Available to order
Loading Price
QTY