PHE 1110TGVCOVER
Description
PHE 1110TGVCOVER COUPLING COVER ; NON-RETURNABLE
Part # PHE 1110TGVCOVER
BDI # 1281908
Features
Component:
Vertical Split Cover
Width - Millimeter:
248
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
11.26
Outside Diameter - Millimeter:
286
Other Features:
Components May or May Not Intermix Among Brands | 41MM To 117MM Bore Range | 3000 RPM Speed
Coupling Type:
Grid Coupling
Width - Inch:
9.764
Features
Component:
Sleeve Assembly
Width - Millimeter:
247.7
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.835
Outside Diameter - Millimeter:
249.8
Other Features:
HercuFlex | Continuous Style | 3000RPM Unbalanced Speed
Coupling Type:
Gear Coupling
Torque:
311540In-Lbs
Width - Inch:
9.752