PHE 1180TGVCOVER
Description
PHE 1180TGVCOVER GRID COUPLING COVER ; NON-RETURNABLE
Part # PHE 1180TGVCOVER
BDI # 1281915
Features
Component:
Vertical Split Cover
Width - Millimeter:
260
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
24.803
Outside Diameter - Millimeter:
630
Other Features:
Components May or May Not Intermix Among Brands | 152MM To 311MM Bore Range | 1400 RPM Speed
Coupling Type:
Grid Coupling
Width - Inch:
10.236
Features
Component:
Sleeve Assembly
Width - Millimeter:
260.35
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.5
Outside Diameter - Millimeter:
241.3
Coupling Type:
Gear Coupling
Torque:
184000In-Lbs
Width - Inch:
10.25
Features
Component:
Sleeve Assembly
Width - Millimeter:
257.302
Inch - Metric:
Inch
Material:
AISI 4140 Steel
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Other Features:
Double Engagement | Flanged | 5260RPM Unbalanced Speed | Exposed Bolt
Coupling Type:
Gear Coupling
Torque:
283800In-Lbs
Width - Inch:
10.13
Features
Component:
Sleeve Assembly
Width - Millimeter:
257.302
Inch - Metric:
Inch
Material:
AISI 4140 Steel
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Other Features:
Double Engagement | Flanged | 5260RPM Unbalanced Speed | Shrouded Bolt
Coupling Type:
Gear Coupling
Torque:
283800In-Lbs
Width - Inch:
10.13
QF50SPBODYX10-1/8
Description
QF50SPBODYX10-1/8 ; COUPLING BODY
Part # QF50SPBODYX10-1/8
BDI # 21961391
Features
Component:
Spacer Assembly
Width - Millimeter:
257.175
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.52
Outside Diameter - Millimeter:
89.4
Other Features:
Components May or May Not Inter-Mix Among Brands | Single Ended Body
Coupling Type:
Jaw Coupling
Torque:
Red 7066 | White 14002 | Blue 14002In-Lbs
Width - Inch:
10.125