PHE 1130TGVCOVER
Description
PHE 1130TGVCOVER GRID COUPLING COVER ; NON-RETURNABLE
Part # PHE 1130TGVCOVER
BDI # 1281910
Features
Component:
Vertical Split Cover
Width - Millimeter:
292
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
14.882
Outside Diameter - Millimeter:
378
Other Features:
Components May or May Not Intermix Among Brands | 66MM To 165MM Bore Range | 2400 RPM Speed
Coupling Type:
Grid Coupling
Width - Inch:
11.496
PHE 40GCCOVER
Description
PHE 40GCCOVER COUPLING COVER ; NON-RETURNABLE
Part # PHE 40GCCOVER
BDI # 1281937
Features
Component:
Sleeve Assembly
Width - Millimeter:
296
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.52
Outside Diameter - Millimeter:
318
Other Features:
Double Engagement
Coupling Type:
Gear Coupling
Torque:
24594Nm
Width - Inch:
11.654
Features
Component:
Sleeve Assembly
Width - Millimeter:
289.052
Inch - Metric:
Inch
Material:
AISI 4140 Steel
Outside Diameter - Inch:
13.63
Outside Diameter - Millimeter:
346.202
Other Features:
Double Engagement | Flanged | 4770RPM Unbalanced Speed | Exposed Bolt
Coupling Type:
Gear Coupling
Torque:
393800In-Lbs
Width - Inch:
11.38
PS160 X 11 7/16
Description
PS160 X 11 7/16 CTR ASSY ; POR SPACER CENTER ASSY
Part # 010594
BDI # 239705
Features
Component:
Spacer Assembly
Width - Millimeter:
290.525
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
16.625
Outside Diameter - Millimeter:
422.275
Other Features:
Components May or May Not Intermix Among Brands | Split Element
Coupling Type:
Elastomeric Coupling
Torque:
37800In-Lbs
Width - Inch:
11.438
QF15DESPBODYX300MM
Description
QF15DESPBODYX300MM FLEX COUPLING BODY ; DOUBLE ENDED SPACER
Part # QF15DESPBODYX300MM
BDI # 22836805
Features
Component:
Spacer Assembly
Width - Millimeter:
300
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.311
Outside Diameter - Millimeter:
58.7
Other Features:
Components May or May Not Inter-Mix Among Brands | Double Ended Body
Coupling Type:
Jaw Coupling
Torque:
Red 1059 | White 2075 | Blue 2075In-Lbs
Width - Inch:
11.811