Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.188
Length Thru Bore - Millimeter:
31.75
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing | Hardened Teeth
Hub Diameter - Millimeter:
98.425
Hub Diameter - Inch:
3.875
Coupling Type:
Chain Coupling
Features
Component:
Sleeve
Width - Millimeter:
31.75
Inch - Metric:
Inch
Material:
Thermoplastic Rubber
Outside Diameter - Inch:
2.313
Outside Diameter - Millimeter:
58.75
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type:
Elastomeric Coupling
Torque:
120In-Lbs
Width - Inch:
1.25
PL 64
Description
PL 64 BRG LOCKING PLATE ; NON-RETURNABLE 4-29/64" LEN 1-5/16" WID
Part # PL 64
BDI # 1260789
Features
Inch - Metric:
Inch
Length - Millimeter:
115.087
Other Features:
Deep Drawn Steel Strip | With Steel Wire
Length - Inch:
4.531
Width - Millimeter:
33.325
Width - Inch:
1.312
Features
Inch - Metric:
Inch
Length - Millimeter:
120.65
Other Features:
Deep Drawn Steel Strip | With Steel Wire
Length - Inch:
4.75
Width - Millimeter:
31.75
Width - Inch:
1.25
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Outside Diameter - Inch:
2.75
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Other Features:
Components May or May Not Intermix Among Brands | Flange | Hardened Teeth
Hub Diameter - Millimeter:
44.45
Hub Diameter - Inch:
1.75
Coupling Type:
Chain Coupling