QF175SPBODYX12-1/4
Description
QF175SPBODYX12-1/4 COUPLING BODY
Part # QF175SPBODYX12-1/4
BDI # 21963190
Features
Component:
Spacer Assembly
Width - Millimeter:
311.15
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.5
Outside Diameter - Millimeter:
139.7
Other Features:
Components May or May Not Inter-Mix Among Brands | Single Ended Body
Coupling Type:
Jaw Coupling
Torque:
Red 24602 | White 47123 | Blue 47123In-Lbs
Width - Inch:
12.25
Features
Component:
Sleeve Assembly
Width - Millimeter:
314.2
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.31
Outside Diameter - Millimeter:
388.874
Other Features:
HercuFlex | Flanged | 2500RPM Unbalance Speed | Exposed Bolt | With Seal
Coupling Type:
Gear Coupling
Torque:
584890In-Lbs
Width - Inch:
12.37
F 5E SLEEVE WITH O-RING
Description
F 5E SLEEVE WITH O-RING ; SIER BATH F TYPE STD
Part # F-5E-SLEEVE-W/O-RING
BDI # 597499
Features
Component:
Sleeve Assembly
Width - Millimeter:
314.452
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.31
Outside Diameter - Millimeter:
388.874
Other Features:
Double Engagement | Flanged | With Vari Crown Tooth | 2500RPM Unbalanced Speed | Exposed Bolt | With O-Ring
Coupling Type:
Gear Coupling
Torque:
434700In-Lbs
Width - Inch:
12.38
Features
Component:
Sleeve Assembly
Width - Millimeter:
311.15
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.75
Outside Diameter - Millimeter:
273.05
Coupling Type:
Gear Coupling
Torque:
270900In-Lbs
Width - Inch:
12.25
1170 COVER SET HORIZONTAL IMPERIAL
Description
1170 COVER SET HORIZONTAL IMPERIAL
Part # 1170-CVR SET 2PC-HZ IN
BDI # 597782
Features
Component:
Horizontal Split Cover
Width - Millimeter:
307.34
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
22.3
Outside Diameter - Millimeter:
566.42
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Grid Coupling
Width - Inch:
12.1