20R31/35 HUB C=1.300 WRAPFLEX 3700064
Description
20R31/35 HUB C=1.300 WRAPFLEX 3700064 ; W/FASTENER
Part # 4500101
BDI # 18483416
Features
Component:
Spacer Hub
Width - Millimeter:
33.02
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.45
Outside Diameter - Millimeter:
113.03
Coupling Type:
Elastomeric Coupling
Torque:
2800In-Lbs
Width - Inch:
1.3
PL 64
Description
PL 64 BRG LOCKING PLATE ; NON-RETURNABLE 4-29/64" LEN 1-5/16" WID
Part # PL 64
BDI # 1260789
Features
Inch - Metric:
Inch
Length - Millimeter:
115.087
Other Features:
Deep Drawn Steel Strip | With Steel Wire
Length - Inch:
4.531
Width - Millimeter:
33.325
Width - Inch:
1.312
Features
Component:
Sleeve Assembly
Width - Millimeter:
33.35
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4
Outside Diameter - Millimeter:
101.6
Other Features:
Components should not be inter-mixed among brands - Flanged | Fasts | Model B | Full Flex Coupling
Coupling Type:
Gear Coupling
Torque:
7500 | 6600In-Lbs
Width - Inch:
1.313