Page 1 of 2

Next

Compare
10R31/35 HUB C=1.765 WRAPFLEX 3700058

COMPARE

10R31/35 HUB C=1.765 WRAPFLEX 3700058

Description
10R31/35 HUB C=1.765 WRAPFLEX 3700058 ; W/FASTENER

REXNORD

Part # 4500095

BDI # 18484766

Features

Component: Spacer Hub
Width - Millimeter: 44.831
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.7

Outside Diameter - Millimeter: 93.98
Coupling Type: Elastomeric Coupling
Torque: 1150In-Lbs
Width - Inch: 1.765

Price Inventory : Available to order
Loading Price
QTY
1 1/2H EB

COMPARE

1 1/2H EB

Description
1 1/2H EB COUPLING SLEEVE ; 6" OD STEEL

KOP-FLEX COUPLINGS

Part # 1959055

BDI # 314426

Features

Component: Sleeve Assembly
Width - Millimeter: 45.237
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6

Outside Diameter - Millimeter: 152.4
Other Features: Components should not be inter-mixed among brands - Flanged | Series H | Full Flex Coupling | Exposed Bolt
Coupling Type: Gear Coupling
Torque: 17000In-Lbs
Width - Inch: 1.781

Price Inventory : Available to order
Loading Price
QTY
1 1/2H EB SSLEEVE

COMPARE

1 1/2H EB SSLEEVE

Description
1 1/2H EB SSLEEVE GEAR COUPLING ; SERIES H NON-RETURNABLE

KOP-FLEX COUPLINGS

Part # 1968320

BDI # 314429

Features

Component: Sleeve Assembly
Width - Millimeter: 45.237
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6

Outside Diameter - Millimeter: 152.4
Other Features: Components should not be inter-mixed among brands - Flanged | Series H | Full Flex Coupling | Exposed Bolt
Coupling Type: Gear Coupling
Torque: 17000In-Lbs
Width - Inch: 1.781

Price Inventory : Available to order
Loading Price
QTY
1 1/2H SB SLEEVE

COMPARE

1 1/2H SB SLEEVE

Description
1 1/2H SB SLEEVE ASSEMBLY ; SERIES H

KOP-FLEX COUPLINGS

Part # 1959170

BDI # 314457

Features

Component: Sleeve Assembly
Width - Millimeter: 45.237
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6

Outside Diameter - Millimeter: 152.4
Other Features: Components should not be inter-mixed among brands - Flanged | Series H | Full Flex Coupling | Shrouded Bolt
Coupling Type: Gear Coupling
Torque: 17000In-Lbs
Width - Inch: 1.781

Price Inventory : Available to order
Loading Price
QTY
CR4016K

COMPARE

CR4016K

Description
4016 COUPLING COVER ; POR 4016 COUPLING COVER

TSUBAKI

Part # 4016COVER

BDI # 1405852

Features

Component: Cover
Width - Millimeter: 45
Inch - Metric: Metric
Material: Die-Cast Aluminum
Outside Diameter - Inch: 3.622

Outside Diameter - Millimeter: 92
Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Chain Coupling
Width - Inch: 1.772

Price Inventory : Available to order
Loading Price
QTY