6022 2 3/4
Description
6022 2 3/4 CHAIN COUPLING HUB ; 60 CHAIN 2-3/4" BORE X 5-61/64" OD
Part # 6022 2 3/4
BDI # 623730
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.67
Length Thru Bore - Millimeter:
53.975
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
114.3
Hub Diameter - Inch:
4.5
Coupling Type:
Chain Coupling
5R31/35 HUB C=2.156 WRAPFLEX 3700055
Description
5R31/35 HUB C=2.156 WRAPFLEX 3700055 ; W/FASTENERS
Part # 4500092
BDI # 18484385
Features
Component:
Spacer Hub
Width - Millimeter:
54.762
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.39
Outside Diameter - Millimeter:
86.106
Coupling Type:
Elastomeric Coupling
Torque:
550In-Lbs
Width - Inch:
2.156
Features
Component:
Vertical Split Cover and Grid Assembly
Width - Millimeter:
52.451
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.06
Outside Diameter - Millimeter:
128.524
Other Features:
Components May or May Not Intermix Among Brands | Tapered Grid
Coupling Type:
Grid Coupling
Width - Inch:
2.065
1090WA FLEX ELEMENT ASSY
Description
1090WA FLEX ELEMENT ASSY ; 711938 ELASTOMERIC CPLG
Part # 4700144
BDI # 18105783
Features
Component:
Element Assembly
Width - Millimeter:
53.848
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Components May or May Not Intermix Among Brands | Includes 2 Clamp Ring and Fasteners
Coupling Type:
Elastomeric Coupling
Torque:
9000In-Lbs
Width - Inch:
2.12
6022 1 7/8
Description
6022 1 7/8 CHAIN COUPLING HUB ; 1-7/8" BORE 4-1/2" HUB DIA
Part # 6022 1 7/8
BDI # 623728
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.67
Length Thru Bore - Millimeter:
53.975
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
114.3
Hub Diameter - Inch:
4.5
Coupling Type:
Chain Coupling