1090WA FLEX ELEMENT ASSY
Description
1090WA FLEX ELEMENT ASSY ; 711938 ELASTOMERIC CPLG
Part # 4700144
BDI # 18105783
Features
Component:
Element Assembly
Width - Millimeter:
53.848
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Components May or May Not Intermix Among Brands | Includes 2 Clamp Ring and Fasteners
Coupling Type:
Elastomeric Coupling
Torque:
9000In-Lbs
Width - Inch:
2.12
1090WA FLEX ELEMENT ONLY
Description
1090WA FLEX ELEMENT ONLY ; 329930 ELASTOMERIC TYPE RUBBER
Part # 4700015
BDI # 18105784
Features
Component:
Element
Width - Millimeter:
53.848
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Elastomeric Coupling
Torque:
9000In-Lbs
Width - Inch:
2.12
30R31 SP HUB C 2.097 W/HARDWARE WRAPFLEX
Description
30R31 SP HUB C 2.097 W/HARDWARE WRAPFLEX ; 3700071
Part # 4500108
BDI # 18483678
Features
Component:
Spacer Hub
Width - Millimeter:
53.264
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.96
Outside Diameter - Millimeter:
125.984
Other Features:
Components May or May Not Intermix Among Brands | Used with Polyurethane Insert
Coupling Type:
Elastomeric Coupling
Torque:
4600In-Lbs
Width - Inch:
2.097