Page 1 of 5

Next

Compare
6022 2 3/4

COMPARE

6022 2 3/4

Description
6022 2 3/4 CHAIN COUPLING HUB ; 60 CHAIN 2-3/4" BORE X 5-61/64" OD

MARTIN SPROCKET & GR

Part # 6022 2 3/4

BDI # 623730

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.67

Length Thru Bore - Millimeter: 53.975
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 114.3
Hub Diameter - Inch: 4.5
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
5R31/35 HUB C=2.156 WRAPFLEX 3700055

COMPARE

5R31/35 HUB C=2.156 WRAPFLEX 3700055

Description
5R31/35 HUB C=2.156 WRAPFLEX 3700055 ; W/FASTENERS

REXNORD

Part # 4500092

BDI # 18484385

Features

Component: Spacer Hub
Width - Millimeter: 54.762
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.39

Outside Diameter - Millimeter: 86.106
Coupling Type: Elastomeric Coupling
Torque: 550In-Lbs
Width - Inch: 2.156

Price Inventory : Available to order
Loading Price
QTY
6022 1 7/8

COMPARE

6022 1 7/8

Description
6022 1 7/8 CHAIN COUPLING HUB ; 1-7/8" BORE 4-1/2" HUB DIA

MARTIN SPROCKET & GR

Part # 6022 1 7/8

BDI # 623728

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.67

Length Thru Bore - Millimeter: 53.975
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 114.3
Hub Diameter - Inch: 4.5
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
20R31/35 HUB C=2.176 WRAPFLEX 3700067

COMPARE

20R31/35 HUB C=2.176 WRAPFLEX 3700067

Description
20R31/35 HUB C=2.176 WRAPFLEX ; 3700067 W/FASTENER

REXNORD

Part # 4500104

BDI # 18483413

Features

Component: Spacer Hub
Width - Millimeter: 55.27
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.45

Outside Diameter - Millimeter: 113.03
Coupling Type: Elastomeric Coupling
Torque: 2800In-Lbs
Width - Inch: 2.176

Price Inventory : Available to order
Loading Price
QTY
6022 2 1/8

COMPARE

6022 2 1/8

Description
6022 2 1/8 CHAIN COUPLING HUB ; 60 CHAIN 22 TEETH

MARTIN SPROCKET & GR

Part # 6022 2 1/8

BDI # 623729

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.67

Length Thru Bore - Millimeter: 53.975
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 114.3
Hub Diameter - Inch: 4.5
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY