Features
Component:
Cover
Width - Millimeter:
58.75
Inch - Metric:
Inch
Material:
Plastic
Outside Diameter - Inch:
4
Outside Diameter - Millimeter:
101.6
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Chain Coupling
Width - Inch:
2.313
1020G SLEEVE EXP BLT
Description
1020G SLEEVE EXP BLT ; 744992 7" OD GEAR COUPLING STEEL
Part # 4400165
BDI # 18104511
Features
Component:
Sleeve Assembly
Width - Millimeter:
59.436
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7
Outside Diameter - Millimeter:
177.8
Other Features:
Components May or May Not Intermix Among Brands | Flanged
Coupling Type:
Gear Coupling
Torque:
37800In-Lbs
Width - Inch:
2.34
8018 1 3/4
Description
8018 1 3/4 CHAIN COUPLING HUB ; 80 CHAIN 18 TEETH
Part # 8018 1 3/4
BDI # 625404
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.27
Length Thru Bore - Millimeter:
60.325
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
115.9
Hub Diameter - Inch:
4.563
Coupling Type:
Chain Coupling
8018 1 15/16
Description
8018 1 15/16 CHAIN COUPLING HUB ; 1-15/16" BORE 4-9/16" HUB DIA
Part # 8018 1 15/16
BDI # 625403
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.27
Length Thru Bore - Millimeter:
60.325
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
115.9
Hub Diameter - Inch:
4.563
Coupling Type:
Chain Coupling
1050T20-SUBASY
Description
1050T20-SUBASY COVER GRID ASSEMBLY ; BLUE-FLEX GRID
Part # 1050T20-SUBASY
BDI # 21974863
Features
Component:
Vertical Split Cover and Grid Assembly
Width - Millimeter:
60.96
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.81
Outside Diameter - Millimeter:
147.574
Other Features:
Components May or May Not Intermix Among Brands | Blue-Flex
Coupling Type:
Grid Coupling
Width - Inch:
2.4