2 1/2F EB SLEEVE
Description
2 1/2F EB SLEEVE ; 8-3/8" OD STEEL FOR GEAR COUPLING
Part # 1960699
BDI # 315519
Features
Component:
Sleeve Assembly
Width - Millimeter:
78.588
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.375
Outside Diameter - Millimeter:
212.725
Other Features:
Components should not be inter-mixed among brands - Flanged | Fasts | Full Flex Coupling | Exposed Bolt
Coupling Type:
Gear Coupling
Torque:
56700In-Lbs
Width - Inch:
3.094
PHE 1050TGHCOVER
Description
PHE 1050TGHCOVER GRID COUPLING COVER ; NON-RETURNABLE
Part # PHE 1050TGHCOVER
BDI # 1281886
Features
Component:
Horizontal Split Cover
Width - Millimeter:
79
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
5.433
Outside Diameter - Millimeter:
138
Other Features:
Components May or May Not Intermix Among Brands | 12MM To 50MM Bore Range | 6000 RPM Speed
Coupling Type:
Grid Coupling
Width - Inch:
3.11
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Outside Diameter - Inch:
8.648
Length Thru Bore - Millimeter:
88.9
Length Thru Bore - Inch:
3.5
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing | Flange | Hardened Teeth | 450 RPM Without Cover
Hub Diameter - Millimeter:
170.663
Hub Diameter - Inch:
6.719
Coupling Type:
Chain Coupling
Features
Component:
Horizontal Split Cover
Width - Millimeter:
78.181
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
5.93
Outside Diameter - Millimeter:
150.622
Other Features:
Components May or May Not Intermix Among Brands | Tapered Grid
Coupling Type:
Grid Coupling
Width - Inch:
3.078
10020 3 7/16
Description
10020 3 7/16 CHAIN COUPLING HUB ; 100 CHAIN 20 TEETH
Part # 10020 3 7/16
BDI # 614434
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.64
Length Thru Bore - Millimeter:
79.375
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
170.663
Hub Diameter - Inch:
6.719
Coupling Type:
Chain Coupling