3F EB SLEEVE
Description
3F EB SLEEVE ASSEMBLY ; 9-7/16" OD STEEL FOR GEAR COUPLING
Part # 1960335
BDI # 315651
Features
Component:
Sleeve Assembly
Width - Millimeter:
92.862
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.438
Outside Diameter - Millimeter:
239.725
Other Features:
Components should not be inter-mixed among brands - Flanged | Fasts | Full Flex Coupling | Exposed Bolt
Coupling Type:
Gear Coupling
Torque:
101000In-Lbs
Width - Inch:
3.656
PHE 1060TGHCOVER
Description
PHE 1060TGHCOVER GRID COUPLING COVER ; NON-RETURNABLE
Part # PHE 1060TGHCOVER
BDI # 1281887
Features
Component:
Horizontal Split Cover
Width - Millimeter:
92
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
5.906
Outside Diameter - Millimeter:
150
Other Features:
Components May or May Not Intermix Among Brands | 19MM To 57MM Bore Range | 6000 RPM Speed
Coupling Type:
Grid Coupling
Width - Inch:
3.622
12018 3 15/16
Description
12018 3 15/16 CHAIN COUPLING HUB ; 120 CHAIN 18 TEETH
Part # 12018 3 15/16
BDI # 615217
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.41
Length Thru Bore - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
171.45
Hub Diameter - Inch:
6.75
Coupling Type:
Chain Coupling
12018 4 7/16
Description
12018 4 7/16 CHAIN COUPLING HUB ; 120 CHAIN 18 TEETH
Part # 12018 4 7/16
BDI # 615219
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.41
Length Thru Bore - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
171.45
Hub Diameter - Inch:
6.75
Coupling Type:
Chain Coupling
30R31/35 HUB C=3.633 WRAPFLEX 3701332
Description
30R31/35 HUB C=3.633 WRAPFLEX 3701332 ; W/FASTENER
Part # 10101704
BDI # 22777079
Features
Component:
Spacer Hub
Width - Millimeter:
92.278
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.96
Outside Diameter - Millimeter:
125.984
Coupling Type:
Elastomeric Coupling
Torque:
4600In-Lbs
Width - Inch:
3.633