Page 1 of 12

Next

Compare
3F EB SLEEVE

COMPARE

3F EB SLEEVE

Description
3F EB SLEEVE ASSEMBLY ; 9-7/16" OD STEEL FOR GEAR COUPLING

KOP-FLEX COUPLINGS

Part # 1960335

BDI # 315651

Features

Component: Sleeve Assembly
Width - Millimeter: 92.862
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.438

Outside Diameter - Millimeter: 239.725
Other Features: Components should not be inter-mixed among brands - Flanged | Fasts | Full Flex Coupling | Exposed Bolt
Coupling Type: Gear Coupling
Torque: 101000In-Lbs
Width - Inch: 3.656

Price Inventory : In stock
Loading Price
QTY
PHE 1060TGHCOVER

COMPARE

PHE 1060TGHCOVER

Description
PHE 1060TGHCOVER GRID COUPLING COVER ; NON-RETURNABLE

SKF

Part # PHE 1060TGHCOVER

BDI # 1281887

Features

Component: Horizontal Split Cover
Width - Millimeter: 92
Inch - Metric: Metric
Material: Aluminum
Outside Diameter - Inch: 5.906

Outside Diameter - Millimeter: 150
Other Features: Components May or May Not Intermix Among Brands | 19MM To 57MM Bore Range | 6000 RPM Speed
Coupling Type: Grid Coupling
Width - Inch: 3.622

Price Inventory : Available to order
Loading Price
QTY
12018 3 15/16

COMPARE

12018 3 15/16

Description
12018 3 15/16 CHAIN COUPLING HUB ; 120 CHAIN 18 TEETH

MARTIN SPROCKET & GR

Part # 12018 3 15/16

BDI # 615217

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.41

Length Thru Bore - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 171.45
Hub Diameter - Inch: 6.75
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
12018 4 7/16

COMPARE

12018 4 7/16

Description
12018 4 7/16 CHAIN COUPLING HUB ; 120 CHAIN 18 TEETH

MARTIN SPROCKET & GR

Part # 12018 4 7/16

BDI # 615219

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.41

Length Thru Bore - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 171.45
Hub Diameter - Inch: 6.75
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
30R31/35 HUB C=3.633 WRAPFLEX 3701332

COMPARE

30R31/35 HUB C=3.633 WRAPFLEX 3701332

Description
30R31/35 HUB C=3.633 WRAPFLEX 3701332 ; W/FASTENER

REXNORD

Part # 10101704

BDI # 22777079

Features

Component: Spacer Hub
Width - Millimeter: 92.278
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.96

Outside Diameter - Millimeter: 125.984
Coupling Type: Elastomeric Coupling
Torque: 4600In-Lbs
Width - Inch: 3.633

Price Inventory : Available to order
Loading Price
QTY