1035G20/52 SLEEVE
Description
1035G20/52 SLEEVE ; 744995 11" OD STEEL EXPOSED BOLTS
Part # 4400168
BDI # 18104775
Features
Component:
Sleeve Assembly
Width - Millimeter:
97.536
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11
Outside Diameter - Millimeter:
279.4
Other Features:
Components May or May Not Intermix Among Brands | Flanged
Coupling Type:
Gear Coupling
Torque:
163800In-Lbs
Width - Inch:
3.84
Features
Component:
Element
Width - Millimeter:
97
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
4.331
Outside Diameter - Millimeter:
110
Other Features:
Components May or May Not Intermix Among Brands | Close Coupled | Maximum Shaft Distance 55
Coupling Type:
Elastomeric Coupling
Torque:
62Nm
Width - Inch:
3.819
VS130 SPACER ELEMENT VIVA 7392710
Description
VS130 SPACER ELEMENT VIVA 7392710 ; 7392710
Part # 9650286
BDI # 18146729
Features
Component:
Spacer Element
Width - Millimeter:
97
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
5.118
Outside Diameter - Millimeter:
130
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Elastomeric Coupling
Torque:
164Nm
Width - Inch:
3.819
V130 CLOSE CPLG ELEMENT VIVA 7392654
Description
V130 CLOSE CPLD ELEMENT ; POR
Part # 9650276
BDI # 18146362
Features
Component:
Element
Width - Millimeter:
97
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
5.118
Outside Diameter - Millimeter:
130
Other Features:
Components May or May Not Intermix Among Brands | Close Coupled | Maximum Shaft Distance 55
Coupling Type:
Elastomeric Coupling
Torque:
164Nm
Width - Inch:
3.819
1035G10/51 SLEEVE
Description
1035G10/51 SLEEVE ; 744985 11" OD GEAR COUPLING STEEL
Part # 4400158
BDI # 18104779
Features
Component:
Sleeve Assembly
Width - Millimeter:
97.536
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11
Outside Diameter - Millimeter:
279.4
Other Features:
Components May or May Not Intermix Among Brands | Flanged
Coupling Type:
Gear Coupling
Torque:
163800In-Lbs
Width - Inch:
3.84