Features
Component:
Sleeve
Width - Millimeter:
119.075
Inch - Metric:
Inch
Material:
Hytrel
Outside Diameter - Inch:
9.563
Outside Diameter - Millimeter:
242.9
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type:
Elastomeric Coupling
Torque:
31500In-Lbs
Width - Inch:
4.688
Features
Component:
Sleeve
Width - Millimeter:
119.075
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
9.563
Outside Diameter - Millimeter:
242.9
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type:
Elastomeric Coupling
Torque:
7200In-Lbs
Width - Inch:
4.688
Features
Component:
Sleeve
Width - Millimeter:
119.075
Inch - Metric:
Inch
Material:
Neoprene
Outside Diameter - Inch:
9.563
Outside Diameter - Millimeter:
242.9
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type:
Elastomeric Coupling
Torque:
7200In-Lbs
Width - Inch:
4.688
Features
Split or Solid Description:
One Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
119.075
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
12.938
Outside Diameter - Millimeter:
328.625
Bore - Millimeter:
190.5
Width - Inch:
4.688
Features
Component:
Sleeve
Width - Millimeter:
119.075
Inch - Metric:
Inch
Material:
Hytrel
Outside Diameter - Inch:
9.563
Outside Diameter - Millimeter:
242.9
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece
Coupling Type:
Elastomeric Coupling
Torque:
31500In-Lbs
Width - Inch:
4.688