13E EPDM 2PC ELEMENT WITH RING
        
            Description
            
            13E EPDM 2PC ELEMENT WITH RING
    
Part # 13E-SLEEVE
BDI # 594235
Features
        
                            Component:
                            
                                Sleeve
                        
        
                            Width - Millimeter:
                            
                                139.7
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                EPDM
                        
        
                            Outside Diameter - Inch:
                            
                                11.188
                        
        
                            Outside Diameter - Millimeter:
                            
                                284.175
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
                        
        
                            Coupling Type:
                            
                                Elastomeric Coupling
                        
        
                            Torque:
                            
                                11350In-Lbs
                        
        
                            Width - Inch:
                            
                                5.5
                        
        
Features
        
                            Component:
                            
                                Sleeve
                        
        
                            Width - Millimeter:
                            
                                139.7
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Hytrel
                        
        
                            Outside Diameter - Inch:
                            
                                11.188
                        
        
                            Outside Diameter - Millimeter:
                            
                                284.175
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | 2 Piece Split
                        
        
                            Coupling Type:
                            
                                Elastomeric Coupling
                        
        
                            Torque:
                            
                                47268In-Lbs
                        
        
                            Width - Inch:
                            
                                5.5
                        
        
Features
        
                            Component:
                            
                                Sleeve Assembly
                        
        
                            Width - Millimeter:
                            
                                139.7
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                6.63
                        
        
                            Outside Diameter - Millimeter:
                            
                                168.402
                        
        
                            Coupling Type:
                            
                                Gear Coupling
                        
        
                            Torque:
                            
                                50400In-Lbs
                        
        
                            Width - Inch:
                            
                                5.5
                        
        
13N SLEEVE 2PC WITH RING
        
            Description
            
            13N COUPLING SLEEVE 2PC WITH RING
    
Part # 13N SLEEVE 2PC WITH RING
BDI # 594236
Features
        
                            Component:
                            
                                Sleeve
                        
        
                            Width - Millimeter:
                            
                                139.7
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Neoprene
                        
        
                            Outside Diameter - Inch:
                            
                                11.188
                        
        
                            Outside Diameter - Millimeter:
                            
                                284.175
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
                        
        
                            Coupling Type:
                            
                                Elastomeric Coupling
                        
        
                            Torque:
                            
                                11350In-Lbs
                        
        
                            Width - Inch:
                            
                                5.5
                        
        

 

 
						 
 




 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter