Features
Component:
Sleeve Assembly
Width - Millimeter:
158.75
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.38
Outside Diameter - Millimeter:
212.852
Other Features:
HercuFlex | Flanged | 4400RPM Unbalance Speed | Exposed Bolt | With Seal
Coupling Type:
Gear Coupling
Torque:
79700In-Lbs
Width - Inch:
6.25
F 2.5S SLEEVE WITH O-RING
Description
F 2.5S SLEEVE WITH O-RING ; SIER BATH F TYPE STD
Part # F-2.5S-SLEEVE-W/O-RING
BDI # 597458
Features
Component:
Sleeve Assembly
Width - Millimeter:
158.75
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.38
Outside Diameter - Millimeter:
212.852
Other Features:
Double Engagement | Flanged | With Vari Crown Tooth | 4400RPM Unbalanced Speed | Shrouded Bolt | With O-Ring
Coupling Type:
Gear Coupling
Torque:
56700In-Lbs
Width - Inch:
6.25
Features
Component:
Sleeve Assembly
Width - Millimeter:
158.75
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.38
Outside Diameter - Millimeter:
212.852
Other Features:
HercuFlex | Flanged | 4400RPM Unbalance Speed | Shrouded Bolt | With Seal
Coupling Type:
Gear Coupling
Torque:
79700In-Lbs
Width - Inch:
6.25
Features
Component:
Sleeve Assembly
Width - Millimeter:
158.75
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.17
Outside Diameter - Millimeter:
156.718
Other Features:
HercuFlex | Continuous Style | 4400RPM Unbalanced Speed
Coupling Type:
Gear Coupling
Torque:
79700In-Lbs
Width - Inch:
6.25
FA 2.5E SLEEVE WITH SEAL
Description
FA 2.5E SLEEVE WITH SEAL ; SIER BATH FA SERIES
Part # FA-2.5E-SLEEVE-W/SEAL
BDI # 597665
Features
Component:
Sleeve Assembly
Width - Millimeter:
158.75
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.38
Outside Diameter - Millimeter:
212.852
Other Features:
Double Engagement | Flanged | 4400RPM Unbalanced Speed | Exposed Bolt | With Molded Seal
Coupling Type:
Gear Coupling
Torque:
69300In-Lbs
Width - Inch:
6.25