612 D1-1/4IN 1KW PA 612-655122
Description
612 D1-1/4IN 1KW PA 612-655122 ; POR SPLIT COLLAR
Part # 10129499
BDI # 24109201
Features
Split or Solid Description:
Two Piece Split Recessed Screw
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
16.002
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
1.97
Outside Diameter - Millimeter:
50.038
Bore - Millimeter:
31.75
Other Features:
Stainless Steel Hardware
612 D1-1/4IN PA 612-608463
Description
612 D1-1/4IN PA 612-608463 SPLIT COLLAR ; POR
Part # 10129490
BDI # 24109063
Features
Split or Solid Description:
Two Piece Split Recessed Screw
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
16.002
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
1.97
Outside Diameter - Millimeter:
50.038
Bore - Millimeter:
31.75
Other Features:
Stainless Steel Hardware