PS100 X 7 5/8
Description
PS100 7 5/8 SPCR CTR ASSY ; POR SPACER CENTER ASSY
Part # 011874
BDI # 240099
Features
Component:
Spacer Assembly
Width - Millimeter:
193.675
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
10
Outside Diameter - Millimeter:
254
Other Features:
Components May or May Not Intermix Among Brands | Split Element
Coupling Type:
Elastomeric Coupling
Torque:
5402In-Lbs
Width - Inch:
7.625
PS140 X 7 5/8
Description
PS140 X 7 5/8 CTR ASSY ; POR SPACER CENTER ASSY
Part # 010556
BDI # 239677
Features
Component:
Spacer Assembly
Width - Millimeter:
193.675
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
14.13
Outside Diameter - Millimeter:
358.902
Other Features:
Components May or May Not Intermix Among Brands | Split Element
Coupling Type:
Elastomeric Coupling
Torque:
27590In-Lbs
Width - Inch:
7.625
PS80 X 7 5/8
Description
PS80 7 5/8 SPCR CTR ASSY ; POR SPACER CENTER ASSY
Part # 011805
BDI # 239977
Features
Component:
Spacer Assembly
Width - Millimeter:
193.675
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
8.375
Outside Diameter - Millimeter:
212.725
Other Features:
Components May or May Not Intermix Among Brands | Split Element
Coupling Type:
Elastomeric Coupling
Torque:
3605In-Lbs
Width - Inch:
7.625