1020WA FLEX ELEMENT ONLY

COMPARE

1020WA FLEX ELEMENT ONLY

Description
1020WA FLEX ELEMENT ONLY ; 328951

FALK

Part # 4700003

BDI # 18104618

Features

Component: Element
Width - Millimeter: 26.162
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 0
Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Elastomeric Coupling
Torque: 540In-Lbs
Width - Inch: 1.03

Price Inventory : Available to order
Loading Price
QTY
1020WA FLEX ELEMENT ASSY

COMPARE

1020WA FLEX ELEMENT ASSY

Description
1020WA FLEX ELEMENT ASSY ; 711194 ELASTOMERIC CPLG

FALK

Part # 4700039

BDI # 18104617

Features

Component: Element Assembly
Width - Millimeter: 26.162
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 0
Other Features: Components May or May Not Intermix Among Brands | Includes 2 Clamp Ring and Fasteners
Coupling Type: Elastomeric Coupling
Torque: 540In-Lbs
Width - Inch: 1.03

Price Inventory : Available to order
Loading Price
QTY