1040WA FLEX ELEMENT ASSY
Description
1040WA FLEX ELEMENT ASSY ; 711196 ELASTOMERIC CPLG
Part # 4700041
BDI # 18104945
Features
Component:
Element Assembly
Width - Millimeter:
28.448
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Components May or May Not Intermix Among Brands | Includes 2 Clamp Ring and Fasteners
Coupling Type:
Elastomeric Coupling
Torque:
1125In-Lbs
Width - Inch:
1.12
1040WA FLEX ELEMENT ONLY
Description
1040WA FLEX ELEMENT ONLY ; 328963 ELASTOMERIC TYPE RUBBER
Part # 4700007
BDI # 18105087
Features
Component:
Element
Width - Millimeter:
28.448
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Elastomeric Coupling
Torque:
1125In-Lbs
Width - Inch:
1.12