Features
Split or Solid Description:
One Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
84.15
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
8.125
Outside Diameter - Millimeter:
206.375
Bore - Millimeter:
112.725
Width - Inch:
3.313
Features
Component:
Element
Width - Millimeter:
84.15
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
8.375
Outside Diameter - Millimeter:
212.725
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Elastomeric Coupling
Torque:
2950In-Lbs
Width - Inch:
3.313
Features
Component:
Sleeve Assembly
Width - Millimeter:
84.15
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.438
Outside Diameter - Millimeter:
239.725
Other Features:
Components May or May Not Intermix Among Brands | Flanged | Exposed Bolt
Coupling Type:
Gear Coupling
Torque:
94500In-Lbs
Width - Inch:
3.313