Features
Split or Solid Description:
One Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
95.25
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
9.625
Outside Diameter - Millimeter:
244.475
Bore - Millimeter:
138.125
Width - Inch:
3.75
QF15S303SPBODYX3-3/4
Description
QF15S303SPBODYX3-3/4 COUPLING BODY ; NON-RETURNABLE
Part # QF15S303SPBODYX3-3/4
BDI # 21967056
Features
Component:
Spacer Assembly
Width - Millimeter:
95.25
Inch - Metric:
Inch
Material:
303 Stainless Steel
Outside Diameter - Inch:
2.31
Outside Diameter - Millimeter:
58.674
Other Features:
Components May or May Not Inter-Mix Among Brands | Single Ended Body
Coupling Type:
Jaw Coupling
Torque:
Red 1059 | White 2075 | Blue 2075In-Lbs
Width - Inch:
3.75
QF50S303SPBODYX3-3/4
Description
QF50S303SPBODYX3-3/4 ; COUPLING BODY
Part # QF50S303SPBODYX3-3/4
BDI # 21962201
Features
Component:
Spacer Assembly
Width - Millimeter:
95.25
Inch - Metric:
Inch
Material:
303 Stainless Steel
Outside Diameter - Inch:
3.52
Outside Diameter - Millimeter:
89.4
Other Features:
Components May or May Not Inter-Mix Among Brands | Single Ended Body
Coupling Type:
Jaw Coupling
Torque:
Red 7066 | White 14002 | Blue 14002In-Lbs
Width - Inch:
3.75
Features
Component:
Spacer Assembly
Width - Millimeter:
95.25
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
8.375
Outside Diameter - Millimeter:
212.725
Other Features:
Components May or May Not Intermix Among Brands | Split Element
Coupling Type:
Elastomeric Coupling
Torque:
3605In-Lbs
Width - Inch:
3.75
Features
Component:
Spacer Assembly
Width - Millimeter:
95.25
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
5.25
Outside Diameter - Millimeter:
133.35
Other Features:
Components May or May Not Intermix Among Brands | Split Element
Coupling Type:
Elastomeric Coupling
Torque:
900In-Lbs
Width - Inch:
3.75