C220 HI POWER
Description
C220 HI POWER V-BELT ; C 222" BELT OC 7/8" BELT W
Part # 90042220
BDI # 1122023
Features
Inch - Metric:
Inch | Metric
Number of Bands:
1 Band
Other Features:
Hi Power
Belt Width - Millimeter:
22
Belt Outside Length - Millimeter:
5688
Belt Style:
V-Belt
Belt Outside Length - Inch:
222
Belt Series:
C | 22X
Belt Width - Inch:
0.875
Features
Inch - Metric:
Inch
Number of Bands:
1 Band
Other Features:
Super Blue Ribbon
Global Part Number GPN:
284163
Belt Width - Millimeter:
15.875
Belt Outside Length - Millimeter:
812.8
Belt Style:
V-Belt
Belt Outside Length - Inch:
32
Belt Series:
B
Belt Width - Inch:
0.625
B141 HI POWER
Description
B141 HI POWER V-BELT ; 144" BELT OC 0.66" BELT W
Part # 90032141
BDI # 1121091
Features
Inch - Metric:
Inch | Metric
Number of Bands:
1 Band
Other Features:
Hi Power
Belt Width - Millimeter:
17
Belt Outside Length - Millimeter:
3650
Belt Style:
V-Belt
Belt Outside Length - Inch:
144
Belt Series:
B | 17X
Belt Width - Inch:
0.625
TXT325CT CTV TAPER BUSHED REDCR
Description
TXT325CT CTV TAPER BUSHED REDCR ; PARALLEL TORQUE-ARM 25:1 RATIO
Part # 243502
BDI # 270941
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
70
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
105.918
Other Features:
Double Reduction | Without Bushing | Other Mount Torque Arm Mounted
Global Part Number GPN:
270753
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.55
ML110 5/8
Description
ML110 5/8 JAW CPLG HUB ; 5/8" BORE 3-5/16" HUB DIA
Part # ML110 5/8
BDI # 609429
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.313
Length Thru Bore - Millimeter:
42.875
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
84.15
Coupling Type:
Jaw Coupling