160B18 X 3-7/16 C/W 7/8 X 7/16 KW MTO
Description
160B18 X 3-7/16 C/W 7/8 X 7/16 KW MTO ; POR RLR CHAIN SPROCKET
Part # 0003698R MTO
BDI # 27415556
DCR130 17.09 B/S EXT CW
Description
DCR130 17.09 B/S EXT CW ; REDUCER ASSEMBLY
Part # 269116CW
BDI # 23679269
40B15F X 1 1/16 CW KW 2SS MTO
Description
40B15F X 1 1/16 CW KW 2SS MTO ; ROLLER CHAIN SPROCKET
Part # 40B15F X 1 1/16 CW KW 2SS MTO
BDI # 25166170
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.405
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.652
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Finished Bore
DCR110 17.09 B/S EXT CW
Description
DCR110 17.09 B/S EXT CW ; REDUCER ASSEMBLY
Part # 269016CW
BDI # 23679219