HMK1025
Description
HMK1025 MITER GEAR ; 3/4" BORE 2-1/2" PITCH DIA 10 DP PITCH
Part # HMK1025
BDI # 608946
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
2.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
13.97
Face Width - Inch:
0.55
Pitch:
10 DP
Other Features:
Hardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Global Part Number GPN:
666334
Pressure Angle:
20 Degree
HMK1025A
Description
HMK1025A MITER GEAR ; 7/8" FINISHED BORE 10 DP PITCH 25 TEETH
Part # HMK1025A
BDI # 608947
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
2.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
13.97
Face Width - Inch:
0.55
Pitch:
10 DP
Other Features:
Hardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Global Part Number GPN:
666330
Pressure Angle:
20 Degree
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
2
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
11.176
Face Width - Inch:
0.44
Pitch:
10 DP
Other Features:
Hardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Global Part Number GPN:
666198
Pressure Angle:
20 Degree
HMK1020
Description
HMK1020 MITER GEAR ; 3/4" BORE 2" PITCH DIA 10 DP PITCH
Part # HMK1020
BDI # 608942
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
2
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
11.176
Face Width - Inch:
0.44
Pitch:
10 DP
Other Features:
Hardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Global Part Number GPN:
666336
Pressure Angle:
20 Degree
HMK624A
Description
HMK624A MITER GEAR ; 1-1/2" BORE 4" PITCH DIA 6 DP PITCH
Part # HMK624A
BDI # 608958
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
4
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
21.844
Face Width - Inch:
0.86
Pitch:
6 DP
Other Features:
Hardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Global Part Number GPN:
666195
Pressure Angle:
20 Degree