Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
21.082
Face Width - Inch:
0.83
Pitch:
8 DP
Other Features:
2:1 Ratio | Coniflex Tooth Form | With Keyway and Set Screw
Global Part Number GPN:
665755
Pressure Angle:
20 Degree
Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
2.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
20.828
Face Width - Inch:
0.82
Pitch:
8 DP
Other Features:
Bevel Pinion | 2:1 Ratio | Coniflex Tooth Form | With Keyway and Set Screw
Global Part Number GPN:
665702
Pressure Angle:
20 Degree
Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
20.828
Face Width - Inch:
0.82
Pitch:
8 DP
Other Features:
Unhardened Overall | 2:1 Ratio | Coniflex Tooth Form | With Keyway and Set Screw
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
127
YSM8F32HX1
Description
YSM8F32HX1 BEVEL/MITER GEAR ; NON-RETURNABLE 1" BORE 4" PITCH DIA
Part # 1228931
BDI # 321304
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
4
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
21.336
Face Width - Inch:
0.84
Pitch:
8 DP
Other Features:
Hardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
101.6
HMK824A
Description
HMK824A MITER GEAR ; 1" BORE 3" PITCH DIA 8 DP PITCH
Part # HMK824A
BDI # 608962
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
3
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
16.256
Face Width - Inch:
0.64
Pitch:
8 DP
Other Features:
Hardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Global Part Number GPN:
666264
Pressure Angle:
20 Degree