Features
Gear Style:
Spiral Bevel Gear
Pitch Diameter - Inch:
0.93
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
7.874
Face Width - Inch:
0.31
Pitch:
14 DP
Other Features:
Bevel Pinion | 2:1 Ratio | With Keyway and Set Screw
Global Part Number GPN:
665699
Pressure Angle:
20 Degree
M1620SS 7/16 MTO
Description
M1620SS 7/16 MTO MITER GEAR ; .27IN FACE, 27/32IN LTB, 1IN HOD SS
Part # M1620SS 7/16 MTO
BDI # 23183398
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
1.25
Inch - Metric:
Inch
Material:
Stainless Steel
Face Width - Millimeter:
6.858
Face Width - Inch:
0.27
Pitch:
16 DP
Other Features:
With Keyway
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
31.75