Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
2
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
18.288
Face Width - Inch:
0.72
Pitch:
10 DP
Other Features:
Bevel Pinion | 2:1 Ratio | Coniflex Tooth Form | With Keyway and Set Screw
Global Part Number GPN:
665781
Pressure Angle:
20 Degree
HMK1025A
Description
HMK1025A MITER GEAR ; 7/8" FINISHED BORE 10 DP PITCH 25 TEETH
Part # HMK1025A
BDI # 608947
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
2.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
13.97
Face Width - Inch:
0.55
Pitch:
10 DP
Other Features:
Hardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Global Part Number GPN:
666330
Pressure Angle:
20 Degree
Features
Gear Style:
Spiral Bevel Gear
Pitch Diameter - Inch:
2.285
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
9.652
Face Width - Inch:
0.38
Pitch:
14 DP
Other Features:
2:1 Ratio | With Keyway and Set Screw
Global Part Number GPN:
665812
Pressure Angle:
20 Degree
HLSK104Y R
Description
HLSK104Y R SPIRAL MITER GEAR ; 7/8" BORE 2-1/2" PITCH DIA 10 DP
Part # 12358
BDI # 162172
Features
Gear Style:
Spiral Miter Gear
Pitch Diameter - Inch:
2.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
14.478
Face Width - Inch:
0.57
Pitch:
10 DP
Other Features:
With Keyway and Set Screw
Global Part Number GPN:
665575
Pressure Angle:
20 Degree
HLSK104Y L
Description
HLSK104Y L SPIRAL MITER GEAR ; 7/8" BORE 2-1/2" PITCH DIA 10 DP
Part # 12360
BDI # 162173
Features
Gear Style:
Spiral Miter Gear
Pitch Diameter - Inch:
2.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
14.478
Face Width - Inch:
0.57
Pitch:
10 DP
Other Features:
With Keyway and Set Screw
Global Part Number GPN:
665584
Pressure Angle:
20 Degree