HLSK107Y R
Description
HLSK107Y R SPIRAL MITER GEAR ; 1-1/2" BORE 4" PITCH DIA 6 DP
Part # 12388
BDI # 162187
Features
Gear Style:
Spiral Miter Gear
Pitch Diameter - Inch:
4
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
22.606
Face Width - Inch:
0.89
Pitch:
6 DP
Other Features:
With Keyway and Set Screw
Global Part Number GPN:
665611
Pressure Angle:
20 Degree
HMK624A
Description
HMK624A MITER GEAR ; 1-1/2" BORE 4" PITCH DIA 6 DP PITCH
Part # HMK624A
BDI # 608958
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
4
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
21.844
Face Width - Inch:
0.86
Pitch:
6 DP
Other Features:
Hardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Global Part Number GPN:
666195
Pressure Angle:
20 Degree
SH82-G
Description
SH82-G SPIRAL BEVEL GEAR ; 1-1/2" BORE 4-1/4" PITCH DIA 8 DP
Part # 11894
BDI # 161983
Features
Gear Style:
Spiral Bevel Gear
Pitch Diameter - Inch:
4.25
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
18.034
Face Width - Inch:
0.71
Pitch:
8 DP
Other Features:
2:1 Ratio | With Keyway and Set Screw
Global Part Number GPN:
665772
Pressure Angle:
20 Degree
Features
Gear Style:
Spiral Miter Gear
Pitch Diameter - Inch:
4
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
22.606
Face Width - Inch:
0.89
Pitch:
6 DP
Other Features:
With Keyway and Set Screw
Global Part Number GPN:
665625
Pressure Angle:
20 Degree
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
4.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
24.384
Face Width - Inch:
0.96
Pitch:
6 DP
Other Features:
Hardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Global Part Number GPN:
666319
Pressure Angle:
20 Degree