B330-2 X 2IN KW 2SS
Description
B330-2 X 2IN KW 2SS BEVEL GEAR ; 10"P DIA 5-1/2 MTG DISTANCE 30T 1.87"W
Part # B330-2 X 2IN KW 2SS
BDI # 24948241
Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
10
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
47.498
Face Width - Inch:
1.87
Pitch:
3 DP
Other Features:
2:1 Ratio
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
254