HLSK101Y L
Description
HLSK101Y L SPIRAL MITER GEAR ; 15T 1:1 RATIO 35DEG 1/2" BORE STEEL
Part # 12338
BDI # 162162
Features
Gear Style:
Spiral Miter Gear
Pitch Diameter - Inch:
1.25
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
6.858
Face Width - Inch:
0.27
Pitch:
12 DP
Other Features:
With Keyway and Set Screw
Global Part Number GPN:
665816
Pressure Angle:
20 Degree
HLSK101Y R
Description
HLSK101Y R SPIRAL MITER GEAR ; 15T 1:1 RATIO 35DEG 1/2" BORE STEEL
Part # 12336
BDI # 162161
Features
Gear Style:
Spiral Miter Gear
Pitch Diameter - Inch:
1.25
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
6.858
Face Width - Inch:
0.27
Pitch:
12 DP
Other Features:
With Keyway and Set Screw
Global Part Number GPN:
665598
Pressure Angle:
20 Degree
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
1.25
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
6.858
Face Width - Inch:
0.27
Pitch:
12 DP
Other Features:
Coniflex Tooth Form | Minimum Bore 7/16
Global Part Number GPN:
665647
Pressure Angle:
20 Degree
PA6410Y-P
Description
PA6410Y-P BEVEL GEAR ; 10" P 15T 20DEG PA 0.73" FACE
Part # 12506
BDI # 162293
Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
1.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
18.288
Face Width - Inch:
0.72
Pitch:
10 DP
Other Features:
Bevel Pinion | 4:1 Ratio | Coniflex Tooth Form | Minimum Bore 5/8
Global Part Number GPN:
665689
Pressure Angle:
20 Degree
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
0.312
Inch - Metric:
Inch
Material:
Stainless Steel
Face Width - Millimeter:
1.778
Face Width - Inch:
0.07
Pitch:
48 DP
Other Features:
Minimum Bore 1/8 | Optional Coniflex Tooth Form
Global Part Number GPN:
665838
Pressure Angle:
20 Degree