Page 1 of 2

Next

Compare
HL153Y-G

COMPARE

HL153Y-G

Description
HL153Y-G BEVEL GEAR ; STEEL

BOSTON GEAR

Part # 11878

BDI # 161975

Features

Gear Style: Bevel Gear
Pitch Diameter - Inch: 3
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 14.732

Face Width - Inch: 0.58
Pitch: 10 DP
Other Features: 1.5:1 Ratio | Coniflex Tooth Form | With Keyway and Set Screw
Global Part Number GPN: 665715
Pressure Angle: 20 Degree

Price Inventory : Available to order
Loading Price
QTY
YSM12F30HX5/8

COMPARE

YSM12F30HX5/8

Description
YSM12F30HX5/8 BEVEL/MITER GEAR ; NON-RETURNABLE

BROWNING

Part # 1228816

BDI # 321257

Features

Gear Style: Miter Gear
Pitch Diameter - Inch: 2.5
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 13.716

Face Width - Inch: 0.54
Pitch: 12 DP
Other Features: Hardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Pressure Angle: 20 Degree
Pitch Diameter - Millimeter: 63.5

Price Inventory : Available to order
Loading Price
QTY
HLK114Y

COMPARE

HLK114Y

Description
HLK114Y MITER GEAR ; STEEL

BOSTON GEAR

Part # 12332

BDI # 162159

Features

Gear Style: Miter Gear
Pitch Diameter - Inch: 2.5
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 13.716

Face Width - Inch: 0.54
Pitch: 12 DP
Other Features: Coniflex Tooth Form | With Keyway and Set Screw
Global Part Number GPN: 665774
Pressure Angle: 20 Degree

Price Inventory : Available to order
Loading Price
QTY
HMK1230

COMPARE

HMK1230

Description
HMK1230 MITER GEAR ; STRAIGHT TOOTH

MARTIN SPROCKET & GR

Part # HMK1230

BDI # 608952

Features

Gear Style: Miter Gear
Pitch Diameter - Inch: 2.5
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 13.716

Face Width - Inch: 0.54
Pitch: 12 DP
Other Features: Hardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Global Part Number GPN: 666254
Pressure Angle: 20 Degree

Price Inventory : Available to order
Loading Price
QTY
B330 1-1/8 1/4X1/8 KW 1SS

COMPARE

B330 1-1/8 1/4X1/8 KW 1SS

Description
B330 1-1/8 1/4X1/8 KW 1SS BEVEL GEAR ; 1-1/8" BORE DIA 20DEG PRESS ANG 30 TEETH

MARTIN SPROCKET & GR

Part # B330 1-1/8 1/4X1/8 KW 1SS

BDI # 21569731

Features

Gear Style: Bevel Gear
Pitch Diameter - Inch: 10
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 47.498

Face Width - Inch: 1.87
Pitch: 3 DP
Other Features: 1:1 Ratio | With Keyway
Pressure Angle: 20 Degree
Pitch Diameter - Millimeter: 254

Price Inventory : Available to order
Loading Price
QTY