Features
Gear Style:
Spiral Miter Gear
Pitch Diameter - Inch:
2
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
11.176
Face Width - Inch:
0.44
Pitch:
10 DP
Other Features:
Hardened Overall | With Keyway and Set Screw
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
50.8
Features
Gear Style:
Spiral Miter Gear
Pitch Diameter - Inch:
2
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
11.938
Face Width - Inch:
0.47
Pitch:
10 DP
Other Features:
Minimum Bore 3/4
Global Part Number GPN:
665758
Pressure Angle:
20 Degree
LSA103Y R
Description
LSA103Y R SPIRAL MITER GEAR ; 10DP 20T 20DEG PA 2" PD 3/4" ID
Part # 12290
BDI # 162138
Features
Gear Style:
Spiral Miter Gear
Pitch Diameter - Inch:
2
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
11.938
Face Width - Inch:
0.47
Pitch:
10 DP
Other Features:
Minimum Bore 3/4
Global Part Number GPN:
665612
Pressure Angle:
20 Degree
HLSK103Y L
Description
HLSK103Y L SPIRAL MITER GEAR ; 10DP 20T 20DEG PA 2"PD 3/4" ID LH
Part # 12356
BDI # 162171
Features
Gear Style:
Spiral Miter Gear
Pitch Diameter - Inch:
2
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
11.176
Face Width - Inch:
0.44
Pitch:
10 DP
Other Features:
With Keyway and Set Screw
Global Part Number GPN:
665684
Pressure Angle:
20 Degree
HLSK103Y R
Description
HLSK103Y R SPIRAL MITER GEAR ; 10PD 20T 20DEG PA 2"PD 3/4" ID RH
Part # 12354
BDI # 162170
Features
Gear Style:
Spiral Miter Gear
Pitch Diameter - Inch:
2
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
11.176
Face Width - Inch:
0.44
Pitch:
10 DP
Other Features:
With Keyway and Set Screw
Global Part Number GPN:
665777
Pressure Angle:
20 Degree