L151Y-G
Description
L151Y-G BEVEL GEAR ; 12DP 27T 20DEG PA 2-1/4" PD 1/2" ID
Part # 12250
BDI # 162119
Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
2.25
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
10.414
Face Width - Inch:
0.41
Pitch:
12 DP
Other Features:
1.5:1 Ratio | Coniflex Tooth Form | Minimum Bore 1/2
Global Part Number GPN:
665793
Pressure Angle:
20 Degree
Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
2.25
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
10.668
Face Width - Inch:
0.42
Pitch:
12 DP
Other Features:
1.5:1 Ratio | Coniflex Tooth Form | With Keyway and Set Screw
Global Part Number GPN:
665626
Pressure Angle:
20 Degree
BS1227-15
Description
BS1227-15 BEVEL GEAR ; 12" P 27T 20DEG PA 2-1/4" PD
Part # BS1227-15
BDI # 606403
Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
2.25
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
10.414
Face Width - Inch:
0.41
Pitch:
12 DP
Other Features:
1.5:1 Ratio | Coniflex Tooth Form | Minimum Bore 1/2 | Optional Hardened Teeth
Global Part Number GPN:
666305
Pressure Angle:
20 Degree
Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
2.25
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
10.414
Face Width - Inch:
0.41
Pitch:
12 DP
Other Features:
Unhardened Overall | 1.5:1 Ratio | Coniflex Tooth Form | Minimum Bore 1/2
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
57.15