LSA106Y L
Description
LSA106Y L SPIRAL MITER GEAR ; 8DP 28T 20DEG PA 3-1/2 PD 1.88" ID
Part # 12304
BDI # 162145
Features
Gear Style:
Spiral Miter Gear
Pitch Diameter - Inch:
3.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
19.812
Face Width - Inch:
0.78
Pitch:
8 DP
Other Features:
Minimum Bore 1-3/16
Global Part Number GPN:
665657
Pressure Angle:
20 Degree
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
3.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
8 DP
Other Features:
Coniflex Tooth Form | With Keyway and Set Screw
Global Part Number GPN:
665694
Pressure Angle:
20 Degree
HLSK106Y R
Description
HLSK106Y R SPIRAL MITER GEAR ; 1-3/16" BORE 3-1/2" PITCH DIA 8 DP
Part # 12376
BDI # 162181
Features
Gear Style:
Spiral Miter Gear
Pitch Diameter - Inch:
3.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
19.812
Face Width - Inch:
0.78
Pitch:
8 DP
Other Features:
With Keyway and Set Screw
Global Part Number GPN:
665614
Pressure Angle:
20 Degree
HLSK106Y L
Description
HLSK106Y L SPIRAL MITER GEAR ; 1-3/16" BORE 3-1/2" PITCH DIA 8 DP
Part # 12378
BDI # 162182
Features
Gear Style:
Spiral Miter Gear
Pitch Diameter - Inch:
3.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
19.812
Face Width - Inch:
0.78
Pitch:
8 DP
Other Features:
With Keyway and Set Screw
Global Part Number GPN:
665651
Pressure Angle:
20 Degree
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
3.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
8 DP
Other Features:
Hardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Global Part Number GPN:
666204
Pressure Angle:
20 Degree