PA726Y-G

COMPARE

PA726Y-G

Description
PA726Y-G BEVEL GEAR ; CAST IRON

BOSTON GEAR

Part # 12440

BDI # 162212

Features

Gear Style: Bevel Gear
Pitch Diameter - Inch: 7
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 26.67

Face Width - Inch: 1.05
Pitch: 6 DP
Other Features: 2:1 Ratio | Coniflex Tooth Form | Minimum Bore 1-1/8
Global Part Number GPN: 665801
Pressure Angle: 20 Degree

Price Inventory : Available to order
Loading Price
QTY
B442-3

COMPARE

B442-3

Description
B442-3 BEVEL GEAR ; 11/2" PITCH DIA 4 DP PITCH

MARTIN SPROCKET & GR

Part # B442-3

BDI # 606477

Features

Gear Style: Bevel Gear
Pitch Diameter - Inch: 10.5
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 36.068

Face Width - Inch: 1.42
Pitch: 4 DP
Other Features: 3:1 Ratio | Coniflex Tooth Form | Minimum Bore 1-1/8
Global Part Number GPN: 666261
Pressure Angle: 20 Degree

Price Inventory : Available to order
Loading Price
QTY
B642-2

COMPARE

B642-2

Description
B642-2 BEVEL GEAR ; PINION-STK

MARTIN SPROCKET & GR

Part # B642-2

BDI # 606506

Features

Gear Style: Bevel Gear
Pitch Diameter - Inch: 7
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 26.67

Face Width - Inch: 1.05
Pitch: 6 DP
Other Features: 2:1 Ratio | Coniflex Tooth Form | Minimum Bore 1-1/8
Global Part Number GPN: 666323
Pressure Angle: 20 Degree

Price Inventory : Available to order
Loading Price
QTY
YSB6B42-20

COMPARE

YSB6B42-20

Description
YSB6B42-20 BEVEL GEAR ; POR NON RETURNABLE

BROWNING

Part # 1228386

BDI # 321192

Features

Gear Style: Bevel Gear
Pitch Diameter - Inch: 7
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 26.67

Face Width - Inch: 1.05
Pitch: 6 DP
Other Features: Unhardened Overall | 2:1 Ratio | Coniflex Tooth Form | Minimum Bore 1-1/8
Pressure Angle: 20 Degree
Pitch Diameter - Millimeter: 177.8

Price Inventory : Available to order
Loading Price
QTY
B642-2 2-11/16

COMPARE

B642-2 2-11/16

Description
B642-2 2-11/16 BEVEL GEAR

MARTIN SPROCKET & GR

Part # B642-2 2-11/16

BDI # 21598160

Features

Gear Style: Bevel Gear
Pitch Diameter - Inch: 7
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 26.67

Face Width - Inch: 1.05
Pitch: 6 DP
Other Features: 2:1 Ratio
Pressure Angle: 20 Degree
Pitch Diameter - Millimeter: 177.8

Price Inventory : Available to order
Loading Price
QTY