PA45312Y-G
Description
PA45312Y-G BEVEL GEAR ; 4-1/2" PITCH DIA 12 DP CAST IRON
Part # 12532
BDI # 162304
Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
4.5
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
15.24
Face Width - Inch:
0.6
Pitch:
12 DP
Other Features:
3:1 Ratio | Coniflex Tooth Form | Minimum Bore 5/8
Global Part Number GPN:
665730
Pressure Angle:
20 Degree
BS1254-3
Description
BS1254-3 BEVEL GEAR ; 4-1/2" PITCH DIA 12 DP PITCH
Part # BS1254-3
BDI # 606407
Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
4.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
15.24
Face Width - Inch:
0.6
Pitch:
12 DP
Other Features:
3:1 Ratio | Coniflex Tooth Form | Minimum Bore 5/8 | Optional Hardened Teeth
Global Part Number GPN:
666273
Pressure Angle:
20 Degree
BS1254-3 X 3/4 KW SS
Description
BS1254-3 X 3/4 KW SS BEVEL GEAR ; 54 TEETH 0.6" FACE WD PLAIN
Part # BS1254-3 X 3/4 KW SS
BDI # 22569658
Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
4.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
15.24
Face Width - Inch:
0.6
Pitch:
12 DP
Other Features:
3:1 Ratio | With Keyway
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
114.3
Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
4.5
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
15.24
Face Width - Inch:
0.6
Pitch:
12 DP
Other Features:
3:1 Ratio | Coniflex Tooth Form | Minimum Bore 5/8
Global Part Number GPN:
666362
Pressure Angle:
20 Degree