PA9610Y-G

COMPARE

PA9610Y-G

Description
PA9610Y-G BEVEL GEAR ; CAST IRON

BOSTON GEAR

Part # 12524

BDI # 162302

Features

Gear Style: Bevel Gear
Pitch Diameter - Inch: 9
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 21.844

Face Width - Inch: 0.86
Pitch: 10 DP
Other Features: 6:1 Ratio | Coniflex Tooth Form | Minimum Bore 1
Global Part Number GPN: 665640
Pressure Angle: 20 Degree

Price Inventory : Available to order
Loading Price
QTY
B1090-6

COMPARE

B1090-6

Description
B1090-6 BEVEL GEAR ; 90 TEETH 0.86" WD 10" DIAMETRAL PITCH

MARTIN SPROCKET & GR

Part # B1090-6

BDI # 606437

Features

Gear Style: Bevel Gear
Pitch Diameter - Inch: 9
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 21.844

Face Width - Inch: 0.86
Pitch: 10 DP
Other Features: 6:1 Ratio | Coniflex Tooth Form | Minimum Bore 1
Global Part Number GPN: 666224
Pressure Angle: 20 Degree

Price Inventory : Available to order
Loading Price
QTY
YSB10B90-60

COMPARE

YSB10B90-60

Description
YSB10B90-60 BEVEL GEAR ; POR NON RETURNABLE

BROWNING

Part # 1228261

BDI # 321140

Features

Gear Style: Bevel Gear
Pitch Diameter - Inch: 9
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 21.844

Face Width - Inch: 0.86
Pitch: 10 DP
Other Features: Unhardened Overall | 6:1 Ratio | Coniflex Tooth Form | Minimum Bore 1
Pressure Angle: 20 Degree
Pitch Diameter - Millimeter: 228.6

Price Inventory : Available to order
Loading Price
QTY